This product has been discontinued.

4' 15.5W T8 LED Lamp, 30K
Item #: 1620128
Cat #: LED15T8/L48/DIM/830/SUB/G6
UPC: 046135752865
Company wide:
0
in stock
Discontinued
Documents & Guides
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 50000 Hours, Standard Pack Qty: 10
Overview
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 50000 Hours, Standard Pack Qty: 10
Also known as: 046135752865, LED15T8/L48/DIM/830/SUB/G6, SYLLED15T8L48DIM83
Specifications
| Family / Style: | SubstiTUBE |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Lumens: | 2100 |
| Wattage: | 15.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Family / Style: | SubstiTUBE |
| Color Rendering Index (CRI): | 82 |
| Color: | Frosted |
| Length: | 4 ft, 48 in |
| Lumens: | 2100 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Wattage: | 15.500 |
| Dimmable: | Yes |
| Type: | Ballast Compatible (Type A) |