
Compact Fluorescent Lamp, 2-Pin, Dulux D, 26W, 4100K
Item #: 1620125
Cat #: CF26DD/841/ECO
UPC: 046135211157
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-3), Lumens: 1710, 82 CRI, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21115* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-3), Lumens: 1710, 82 CRI, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21115* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211157, CF26DD/841/ECO, SYLCF26DD841ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Volts AC: | 120 |
| Lumens: | 1710 |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G24d-3) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Wattage: | 26 |
| Shape: | 2D (Double D) |
| Lumens: | 1710 |
| Base: | 2-Pin (G24d-3) |