
Compact Fluorescent Lamp, 2-Pin, Dulux D, 26W, 3000K
Item #: 1620122
Cat #: CF26DD/830/ECO
UPC: 046135211164
Call for price
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-3), Lumens: 1710, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21116* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-3), Lumens: 1710, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21116* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211164, CF26DD/830/ECO, SYLCF26DD830ECO
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Volts AC: | 120 |
| Lumens: | 1710 |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G24d-3) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Wattage: | 26 |
| Shape: | 2D (Double D) |
| Lumens: | 1710 |
| Base: | 2-Pin (G24d-3) |