4' 14W T8 LED Lamp, 41K

Item #: 1620114

Cat #: LED14T8/L48/FG/841/BF

UPC: 046135750229

Company wide:
0 in stock
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 14 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 Sylvania Part # 75022

Overview

LEDlescent LED Ballast-Free Lamp, 14 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 Sylvania Part # 75022
Also known as: 046135750229, LED14T8/L48/FG/841/BF, SYLLED14T8L48FG841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Plastic
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1800
Length: 4 ft, 48 in
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)