4' 14W T8 LED Lamp, 30K

Item #: 1620107

Cat #: LED14T8/L48/FG/830/BF

UPC: 046135750205

Company wide:
0 in stock
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 14 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25

Overview

LEDlescent LED Ballast-Free Lamp, 14 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25
Also known as: 046135750205, LED14T8/L48/FG/830/BF, SYLLED14T8L48FG830

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1700
Length: 4 ft, 48 in
Material: Plastic
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Lumens: 1700
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)