This product has been discontinued.

14W PAR38 LED Lamp, 27K
Item #: 1620100
Cat #: LED14PAR38DIM827NFL2522YGL3WRP
UPC: 046135749445
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 25 Degree, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 25 Degree, Standard Case Qty: 6
Also known as: 046135749445, LED14PAR38DIM827NFL2522YGL3WRP, SYLLED14PAR38DIM82
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 1050 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Wattage: | 14 |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 14 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Lumens: | 1050 |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 25° |