
Incandescent Lamp, B10, 25W, 120V, Clear
Item #: 1620099
Cat #: 25B10C/T/BL/2PK-120V
UPC: 046135136788
Call for price
Company wide:
0
in stock
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13678*
Overview
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13678*
Also known as: 046135136788, 25B10C/T/BL/2PK-120V, SYL25B10CTBL2PK120
Specifications
| Volts AC: | 120 |
| Color Temperature: | 2850 (Warm White) |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Shape: | B10 (Blunt Tip) |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Wattage: | 25 |
| Shape: | B10 (Blunt Tip) |
| Base: | Candelabra Screw (E12) |
| Color Temperature: | 2850 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Incandescent |