Compact Fluorescent Lamp, Spiral, 20W, 2700K, Medium Base

Item #: 1620094

Cat #: CF20EL/SPIRAL/827

UPC: 046135263477

Company wide:
0 in stock
Documents & Guides
20 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1300 Lumens, 2700K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26347* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

20 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1300 Lumens, 2700K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26347* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135263477, CF20EL/SPIRAL/827, SYLCF20ELSPIRAL827

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 20
Lumens: 1300
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Volts AC: 120
Lumens: 1300
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 80
Light Technology: Fluorescent