
Compact Fluorescent Lamp, 4-Pin, Dulux T, 18W, 4100K
Item #: 1620091
Cat #: CF18DT/E/IN/841/ECO
UPC: 046135208782
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs., Standard Case Qty: 1 *Sylvania Part # 20878* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs., Standard Case Qty: 1 *Sylvania Part # 20878* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
The Sylvania SYLCF18DT/E/IN/841/ECO DULUX® ECOLOGIC® Compact Fluorescent Lamp is 18 watts - 80 VAC, features a 4-pin base and amalgam triple tube. This lamp produces 1164 lumens and a color temperature of 2700 K.
Also known as: 046135208782, CF18DT/E/IN/841/ECO, SYLCF18DTEIN841ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Shape: | SLS (Triple Tube) |
| Lumens: | 1164 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-2) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1164 |
| Base: | 4-Pin (GX24q-2) |
| Wattage: | 18 |
| Shape: | SLS (Triple Tube) |
| Light Technology: | Fluorescent |