13W T8 U-Bent LED Lamp, 50K

Item #: 1620084

Cat #: LED13T8/U/FP/DIM/850/SUB/G8

UPC: 046135405839

Company wide:
0 in stock
Documents & Guides
LED T8 U-Lamp, 13 Watt, 2100 Lumen, 5000K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40583* *Sylvania Part # 40583*

Overview

LED T8 U-Lamp, 13 Watt, 2100 Lumen, 5000K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40583* *Sylvania Part # 40583*

SYLVANIA SubstiTUBE LED T5HO lamps are an energy saving alternative, designed to replace traditional fluorescent T5HO lamps.

Also known as: 046135405839, LED13T8/U/FP/DIM/850/SUB/G8, SYLLED13T8UFPDIM85

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Shape: T8 (U-Bend)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 83
Length: 22.500 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Shape: T8 (U-Bend)
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 2100
Length: 22.500 in
Dimmable: Yes
Type: Ballast Compatible (Type A)