13W U-Bent LED Lamp, 41K

Item #: 1620080

Cat #: LED13T8/U/FP/DIM/841/SUB/G8

UPC: 046135405822

Company wide:
0 in stock
Documents & Guides
SubstiTUBE CURVALUME LED Lamp, 13 Watt, 120-277 & 347V, Bulb: T8, Length: 24 Inch, Spacing: 6 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 83, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 40582*

Overview

SubstiTUBE CURVALUME LED Lamp, 13 Watt, 120-277 & 347V, Bulb: T8, Length: 24 Inch, Spacing: 6 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 83, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 40582*

SYLVANIA SubstiTUBE CURVALUME IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. Engineered to operate on existing instant start and select programmed rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs. 

Also known as: 046135405822, LED13T8/U/FP/DIM/841/SUB/G8, SYLLED13T8UFPDIM84

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Wattage: 13
Shape: T8 (U-Bend)
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 83
Length: 22.500 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 13
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Shape: T8 (U-Bend)
Lumens: 2100
Length: 22.500 in
Dimmable: Yes
Type: Ballast Compatible (Type A)