13W U-Bent LED Lamp, 35K

Item #: 1620076

Cat #: LED13T8/U/FP/DIM/835/SUB/G8

UPC: 046135405815

Company wide:
0 in stock
Documents & Guides
LED T8 U-Lamp, 13 Watt, 2100 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40581* *Sylvania Part # 40581*

Overview

LED T8 U-Lamp, 13 Watt, 2100 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40581* *Sylvania Part # 40581*

SYLVANIA SubstiTUBE LED T5HO lamps are an energy saving alternative, designed to replace traditional fluorescent T5HO lamps.

Also known as: 046135405815, LED13T8/U/FP/DIM/835/SUB/G8, SYLLED13T8UFPDIM83

Features & Benefits

  • Compatible with instant start and select programmed rapid start (parallel-wiring) electronic T8 ballasts with input voltage of 120-277V and 347V
  • Power factor >0.90
  • Long life: 50,000 hour life (L70)
  • 5 year limited lamp warranty (24/7 operation)
  • ETL Sanitation listed to NSF/ANS
  • Reduces energy consumption up to 43%
  • No warm-up time, instant-on with full end-to-end illumination and stable lamp to lamp color
  • Suitable for open and enclosed fixtures
  • Glass free and impact resistant
  • Suitable for dry and damp locations (cannot come in direct contact with water)

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Shape: T8 (U-Bend)
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Length: 22.500 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Shape: T8 (U-Bend)
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 13
Material: Plastic
Color Rendering Index (CRI): 83
Length: 22.500 in
Dimmable: Yes
Type: Ballast Compatible (Type A)