4' 13W T8 LED Lamp, 50K

Item #: 1620067

Cat #: LED13T8L48DIM850SUBG8

UPC: 046135755118

Company wide:
0 in stock
Documents & Guides
SubstiTUBE LED Lamp, 13 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Dimmable, Rated Life: 60000 Hours, 25 per Case,

Overview

SubstiTUBE LED Lamp, 13 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Dimmable, Rated Life: 60000 Hours, 25 per Case,
Also known as: 046135755118, LED13T8L48DIM850SUBG8, SYLLED13T8L48DIM85

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color: Frosted
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Compatible (Type A)
Wattage: 13
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)