4' 13W T8 LED Lamp, 41K

Item #: 1620063

Cat #: LED13T8L48DIM841SUBG8

UPC: 046135755101

Company wide:
0 in stock
Documents & Guides
LED Lamp, 13 Watt, 4100K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, Standard Case Qty: 25 *Sylvania Part # 75510*

Overview

LED Lamp, 13 Watt, 4100K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, Standard Case Qty: 25 *Sylvania Part # 75510*
Also known as: 046135755101, LED13T8L48DIM841SUBG8, LDVLED13T8L48DIM84

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 13
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Compatible (Type A)