25W DECO LAMP

Item #: 1620062

Cat #: 25B10/BL/4PK-120V

UPC: 046135136542

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SYL 25B10/BL/4PK-120V 25W DECO LAMP *Sylvania Part # 13654*

Overview

SYL 25B10/BL/4PK-120V 25W DECO LAMP *Sylvania Part # 13654*
Also known as: 046135136542, 25B10/BL/4PK-120V, SYL25B10BL4PK120V

Specifications

Lumens: 175
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 175
Color Rendering Index (CRI): 100
Wattage: 25