
Compact Fluorescent Lamp, 2-Pin, Dulux D, 18W, 4100K
Item #: 1620061
Cat #: CF18DD/841/ECO
UPC: 046135211119
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-2) Lumens: 1150, 82 CRI, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21111* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-2) Lumens: 1150, 82 CRI, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21111* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211119, CF18DD/841/ECO, LDVCF18DD841ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Volts AC: | 120 |
| Lumens: | 1150 |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G24d-2) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Wattage: | 18 |
| Shape: | 2D (Double D) |
| Lumens: | 1150 |
| Base: | 2-Pin (G24d-2) |