25A19TYRP 125V 6/CS 1/SKU

Item #: 1620042

Cat #: 25A19/TY/RP-125V

UPC: 046135117138

Call for price
Company wide:
0 in stock
Incandescent A19 Bulb Shape Transparent Yellow Finish Medium Brass Base 25Watt 125Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 11713*

Overview

Incandescent A19 Bulb Shape Transparent Yellow Finish Medium Brass Base 25Watt 125Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 11713*
Also known as: 046135117138, 25A19/TY/RP-125V, SYL25A19TYRP125V

Specifications

Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Volts AC: 125
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Volts AC: 125
Color: Yellow