Compact Fluorescent Lamp, Spiral, 13W, 3500K, Medium Base

Item #: 1620038

Cat #: CF13EL/SPIRAL/835

UPC: 046135263736

Call for price
Company wide:
0 in stock
Documents & Guides
13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 850 Lumens, 3500K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26373*

Overview

13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 850 Lumens, 3500K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26373*
Also known as: 046135263736, CF13EL/SPIRAL/835, SYLCF13ELSPIRAL835

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Lumens: 850
Wattage: 13
Color Rendering Index (CRI): 80
Light Technology: Fluorescent