
Compact Fluorescent Lamp, 4-Pin, Dulux T, 13W, 4100K
Item #: 1620024
Cat #: CF13DT/E/841/ECO
UPC: 046135208942
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20894* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20894* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208942, CF13DT/E/841/ECO, SYLCF13DTE841ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Shape: | SLS (Triple Tube) |
| Lumens: | 900 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-1) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 900 |
| Base: | 4-Pin (GX24q-1) |
| Wattage: | 13 |
| Shape: | SLS (Triple Tube) |
| Light Technology: | Fluorescent |