Halogen Capsule Lamp, T3, 20W, 12V

Item #: 1620011

Cat #: 20T3Q/CL/RP-12V

UPC: 046135586552

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 320, CRI: 100, Color Temperature: 3000K, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 58655*

Overview

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 320, CRI: 100, Color Temperature: 3000K, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 58655*
Also known as: 046135586552, 20T3Q/CL/RP-12V, SYL20T3QCLRP12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 320
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Lumens: 320
Base: 2-Pin (G4)