Compact Fluorescent Lamp, 2-Pin, Dulux S, 13W, 5000K

Item #: 1620009

Cat #: CF13DS/850/ECO

UPC: 046135211355

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DS (Single Tube), Base: 2-Pin (GX23), Lumens: 800, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21135* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DS (Single Tube), Base: 2-Pin (GX23), Lumens: 800, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21135* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211355, CF13DS/850/ECO, SYLCF13DS850ECO

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Shape: CFT (Flat Twin)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Base: 2-Pin (GX23)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: Fluorescent
Shape: CFT (Flat Twin)