LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 5000K, 120-277V

Item #: 1620002

Cat #: LED12T8/L48/FG/850/BFG2

UPC: 046135414534

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
600 in stock
Documents & Guides
LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41453* *Sylvania Part # 41453*

Overview

LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41453* *Sylvania Part # 41453*

LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.

Also known as: 046135414534, LED12T8/L48/FG/850/BFG2, LDVLED12T8L48FG850

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G12)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Dimmable: Yes
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: 2-Pin (G12)
Volts AC Range: 120 - 277