Compact Fluorescent Lamp, 2-Pin, Deluxe S, 13W, 4100K

Item #: 1620001

Cat #: CF13DS/841/ECO

UPC: 046135211348

Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DS (Single Tube), Base: 2-Pin (GX23), Lumens: 800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21134* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DS (Single Tube), Base: 2-Pin (GX23), Lumens: 800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21134* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211348, CF13DS/841/ECO, SYLCF13DS841ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Shape: CFT (Flat Twin)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 800
Base: 2-Pin (GX23)
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent
Shape: CFT (Flat Twin)