4' 12W T8 LED Lamp, 35K

Item #: 1619999

Cat #: LED12T8/L48/FG/835/BF

UPC: 046135750069

Company wide:
0 in stock
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75006*

Overview

LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75006*
Also known as: 046135750069, LED12T8/L48/FG/835/BF, SYLLED12T8L48FG835

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 1700
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277