CF13DS827ECOBL1 6/CS 1/SKU

Item #: 1619994

Cat #: CF13DS/827/ECO/BL/1

UPC: 046135204913

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
13W 2 pin Single Tube CFL in blister card with CP Designer Soft White packaging graphics *Sylvania Part # 20491* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13W 2 pin Single Tube CFL in blister card with CP Designer Soft White packaging graphics *Sylvania Part # 20491* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135204913, CF13DS/827/ECO/BL/1, SYLCF13DS827ECOBL1

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 820
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Wattage: 13
Lumens: 820
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GX23)