4' 12W T8 LED Lamp, 35K

Item #: 1619990

Cat #: LED12T8/L48/F/835/SUB/G5

UPC: 046135750854

Company wide:
0 in stock
Documents & Guides
OBS75085 4ft SubstiTUBE LED T8, frosted lens, 1600lm, 12W, 3500K, 82CRI, compatible with IS/PRS (parallel wiring) electronic ballasts

Overview

OBS75085 4ft SubstiTUBE LED T8, frosted lens, 1600lm, 12W, 3500K, 82CRI, compatible with IS/PRS (parallel wiring) electronic ballasts
Also known as: 046135750854, LED12T8/L48/F/835/SUB/G5, SYLLED12T8L48F835S

Specifications

Family / Style: SubstiTUBE
Wattage: 12
Color: Frosted
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 83
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Color: Frosted
Volts AC: 347
Lumens: 1600
Light Technology: LED
Type: Ballast Compatible (Type A)
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277