
Compact Fluorescent Lamp, 4-Pin, Dulux D, 13W, 3000K
Item #: 1619988
Cat #: CF13DD/E/830/ECO
UPC: 046135207211
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20721* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20721* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135207211, CF13DD/E/830/ECO, LDVCF13DDE830ECO
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Lumens: | 900 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G24q-1) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 900 |
| Base: | 4-Pin (G24q-1) |
| Wattage: | 13 |
| Shape: | 2D (Double D) |
| Light Technology: | Fluorescent |