This product has been discontinued.

3' 12.5W T8 LED Lamp, 35K
Item #: 1619978
Cat #: LED12T8/L36/FG/835/SUB/G6
UPC: 046135751295
Company wide:
0
in stock
Discontinued
Documents & Guides
SubstiTUBE LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10
Overview
SubstiTUBE LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10
Also known as: 046135751295, LED12T8/L36/FG/835/SUB/G6, SYLLED12T8L36FG835
Specifications
| Family / Style: | SubstiTUBE |
| Color Rendering Index (CRI): | 82 |
| Length: | 3 ft, 36 in |
| Lumens: | 1650 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Family / Style: | SubstiTUBE |
| Length: | 3 ft, 36 in |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1650 |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |