This product has been discontinued.
3' 12.5W T8 LED Lamp, 30K
Item #: 1619973
Cat #: LED12T8/L36/FG/830/SUB/G6
UPC: 046135751288
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
75128 3FT SUBSTITUBE LED SUBSTITUBE FROSTED GLASS 12.5W 82CRI 1575 LUMEN 3000K 50000 LIFE
Overview
75128 3FT SUBSTITUBE LED SUBSTITUBE FROSTED GLASS 12.5W 82CRI 1575 LUMEN 3000K 50000 LIFE
Also known as: 046135751288, LED12T8/L36/FG/830/SUB/G6, SYLLED12T8L36FG830
Specifications
| Family / Style: | SubstiTUBE |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Length: | 3 ft, 36 in |
| Color: | Frosted |
| Material: | Glass |
| Lumens: | 1650 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Family / Style: | SubstiTUBE |
| Color Rendering Index (CRI): | 82 |
| Color: | Frosted |
| Lumens: | 1650 |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 3000 (Warm White) |
| Length: | 3 ft, 36 in |
| Material: | Glass |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |