20MR11/T/SP10/C(FTB)-12V

Item #: 1619970

Cat #: 20MR11/T/SP10/C(FTB)-12V

UPC: 046135551338

Call for price
Company wide:
0 in stock
Documents & Guides
SYL 20MR11/T/SP10/C(FTB)-12V *Sylvania Part # 55133*

Overview

SYL 20MR11/T/SP10/C(FTB)-12V *Sylvania Part # 55133*
Also known as: 046135551338, 20MR11/T/SP10/C(FTB)-12V, SYL20MR11TSP10C(FT

Specifications

Wattage: 20
Color Rendering Index (CRI): 100
Wattage: 20
Color Rendering Index (CRI): 100