12W A19 LED Lamp, 27K

Item #: 1619945

Cat #: LED12A19F82710YVRP4

UPC: 046135780974

Company wide:
0 in stock
Documents & Guides
No Documents Available
78097 LED12A19F82710YVRP4 24/CS 4/SKU *Sylvania Part # 78097*

Overview

78097 LED12A19F82710YVRP4 24/CS 4/SKU *Sylvania Part # 78097*
Also known as: 046135780974, LED12A19F82710YVRP4, SYLLED12A19F82710Y

Specifications

Wattage: 12
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 12
Color Temperature: 2700 (Warm White)
Shape: A19 (Arbitrary)