12W A19 LED Lamp, 35K

Item #: 1619935

Cat #: LED12A19DIMO835URP4

UPC: 046135744273

Company wide:
0 in stock
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 4 per SKU, 24 per Case *Sylvania Part # 74427*

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 4 per SKU, 24 per Case *Sylvania Part # 74427*

SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135744273, LED12A19DIMO835URP4, SYLLED12A19DIMO835

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: Frosted
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 12
Color: Frosted
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: Yes