15T7DCBL 120V 12/CS 1/SKU

Item #: 1619914

Cat #: 15T7DC/BL-120V

UPC: 046135182006

Company wide:
0 in stock
Documents & Guides
No Documents Available
Incandescent T7 Bulb Shape Clear Finish Double Contact Bayonet Base 15Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package *Sylvania Part # 18200*

Overview

Incandescent T7 Bulb Shape Clear Finish Double Contact Bayonet Base 15Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package *Sylvania Part # 18200*
Also known as: 046135182006, 15T7DC/BL-120V, SYL15T7DCBL120V

Specifications

Lumens: 110
Type: Miniature
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: T7 (Tubular)
Light Technology: Incandescent
Base: Bayonet (B15d)
Lumens: 110
Volts AC: 120
Wattage: 15
Shape: T7 (Tubular)
Base: Bayonet (B15d)
Type: Miniature
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent