BoxLED Plus Chain Signage Module, Single Side, 6500K, 24VDC

Item #: 1619889
Cat #: BX-PL-865
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
BoxLED Plus Chain Signage Module, Single Side, 6500K, 32 Modules, 274 Lumen per Module, 42.8 Foot, 24 Volt DC

Overview

BoxLED Plus Chain Signage Module, Single Side, 6500K, 32 Modules, 274 Lumen per Module, 42.8 Foot, 24 Volt DC
Also known as: BX-PL-865, SYLBXPL865

Specifications

Color Temperature: 6500 (Daylight)
Volts DC: 24
Light Technology: LED
Color Temperature: 6500 (Daylight)
Light Technology: LED
Volts DC: 24

Customer Reviews

No reviews for this product
(0)