Incandescent Lamp, Double Life, B10, 15W, 120V, Clear

Item #: 1619887

Cat #: 15B10C/DL/BL-120V

UPC: 046135133152

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, Double Life, 15 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13315*

Overview

Incandescent Lamp, Double Life, 15 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13315*
Also known as: 046135133152, 15B10C/DL/BL-120V, SYL15B10CDLBL120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 15
Shape: B10 (Bent Tip)
Base: Candelabra Screw (E12)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent