11W PAR30L LED Lamp, 50K

Item #: 1619882

Cat #: LED11PAR30LNDIM850FL4013YGLWRP

UPC: 046135746031

Company wide:
0 in stock
Documents & Guides
LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74603*

Overview

LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74603*
Also known as: 046135746031, LED11PAR30LNDIM850FL4013YGLWRP, LDVLED11PAR30LNDIM

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 11
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 850
Color Temperature: 5000 (Bright White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 40°