BoxLED Double Sided Sign Module, 6500K, 555 Lumen per Module

Item #: 1619877
Cat #: BX-DS-PL-865
UPC: 046135735028
Call for price
Company wide:
0 in stock
Documents & Guides
Double Sided LED Box Sign Module, 6500K, 16 Modules, 555 Lumen per Module, 21 Foot, 24 Volt DC

Overview

Double Sided LED Box Sign Module, 6500K, 16 Modules, 555 Lumen per Module, 21 Foot, 24 Volt DC
Also known as: 046135735028, BX-DS-PL-865, SYLBXDSPL865

Specifications

Color Temperature: 6500 (Daylight)
Volts DC: 24
Length: 21 ft
Light Technology: LED
Color Temperature: 6500 (Daylight)
Length: 21 ft
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)