6IN PREWIRED FLUSH STYLE ASSEM AA

Item #: 1619867

Cat #: 6AT2PAA

UPC: 786564096283

$ 1078.03 EA
Company wide:
0 in stock

Overview

6IN PREWIRED FLUSH STYLE ASSEM AA

All Evolution Series Poke-Thru Devices, like every Wiremold Poke-Thru Device, meet and exceed UL scrub water exclusion requirements for tile, carpet, and wood covered floors.


Also known as: 786564096283, 6AT2PAA, WMD6AT2PAA

Specifications

Diameter: 6 in
Material: Aluminum
Finish: Brushed
Number of Knockouts: 3
Diameter: 6 in
Finish: Brushed
Material: Aluminum
Number of Knockouts: 3