LED Bullet Floodlight, 20 Watt, 2000 Lumen, 5000K, 120-277V

Item #: 1619862

Cat #: BULLTFL1A/020UNV750/MF/BZ

UPC: 046135601804

Company wide:
0 in stock
Documents & Guides
LED Bullet Floodlight, 20 Watt, 2000 Lumen, 5000K, 70 CRI, 4 x 4 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60180*

Overview

LED Bullet Floodlight, 20 Watt, 2000 Lumen, 5000K, 70 CRI, 4 x 4 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60180*
Also known as: 046135601804, BULLTFL1A/020UNV750/MF/BZ, SYLBULLTFL1A020UNV

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2000
Wattage: 20
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Bronze
Lumens: 2000
Mounting: Knuckle
Light Technology: LED