11W A21 LED Lamp, 50K

Item #: 1619855

Cat #: LED11A21/F/850/10YV/RP4

UPC: 046135755385

Company wide:
0 in stock
Documents & Guides
LED Lamp, 11 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Standard Pack Qty: 16

Overview

LED Lamp, 11 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Standard Pack Qty: 16
Also known as: 046135755385, LED11A21/F/850/10YV/RP4, SYLLED11A21F85010Y

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1500
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 11