LED Bullet Floodlight, 5 Watt, 550 Lumen, 5000K, 120-277V

Item #: 1619853

Cat #: BULLTFL1A/005UNV750/MF/BZ

UPC: 046135601842

Company wide:
0 in stock
Documents & Guides
LED Bullet Floodlight, 5 Watt, 550 Lumen, 5000K, 70 CRI, 5 x 5 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60184*

Overview

LED Bullet Floodlight, 5 Watt, 550 Lumen, 5000K, 70 CRI, 5 x 5 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60184*

The Bullet Floodlight luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 85% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Floodlight series is offered in three wattages/lumen packages for use in landscape, wall wash, façade, sign and general lighting.

Also known as: 046135601842, BULLTFL1A/005UNV750/MF/BZ, SYLBULLTFL1A005UNV

Specifications

Lumens: 550
Color Temperature: 5000 (Bright White)
Wattage: 5
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 550
Wattage: 5
Color: Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED