LED Square Downlight, 5"/6", 13 Watt, 900 Lumen, 3000K, 120V

Item #: 1619852

Cat #: LEDRTQ56900930

UPC: 046135749292

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED Square Downlight, 5-6 Inch, 13 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim, 1 per SKU, 2 per Case *Sylvania Product Code 74929* *Sylvania Part # 74929*

Overview

LED Square Downlight, 5-6 Inch, 13 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim, 1 per SKU, 2 per Case *Sylvania Product Code 74929* *Sylvania Part # 74929*
Also known as: 046135749292, LEDRTQ56900930, SYLLEDRTQ56900930

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Length: 6 in , 5 in
Type: Dimmable
Width: 5 in , 6 in
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Base: Medium Screw (E26)
Volts AC: 120
Type: Dimmable
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13
Length: 6 in , 5 in
Width: 5 in , 6 in
Light Technology: LED