125BR40HEAT24PK 120V 24/CS 1/SKU

Item #: 1619817
Cat #: 125BR40HEAT24PK-120V
UPC: 046135154515
Call for price
Company wide:
0 in stock
Documents & Guides
125W, 30 beam incandescent heat lamp with CLEAR lens for non MED application. BR40 design, MEDIUM SKIRTED BRASS BASE, 120 VOLTS

Overview

125W, 30 beam incandescent heat lamp with CLEAR lens for non MED application. BR40 design, MEDIUM SKIRTED BRASS BASE, 120 VOLTS
Also known as: 046135154515, 125BR40HEAT24PK-120V, SYL125BR40HEAT24PK

Specifications

Base: Medium Screw (E26)
Wattage: 125
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Heat Lamp
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 125
Volts AC: 120
Type: Heat Lamp

Customer Reviews

No reviews for this product
(0)