This product has been discontinued.

LED Downlight, 57 Watt, 5000 Lumen, 4000K, 120-277V, 8"
Item #: 1619811
Cat #: LEDRT8R3A5000UD940
UPC: 046135607899
Company wide:
0
in stock
Discontinued
Documents & Guides
LE+N171361:O171369D Recessed Downlight, 57 Watt, 5000 Lumen, 4000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case
Overview
LE+N171361:O171369D Recessed Downlight, 57 Watt, 5000 Lumen, 4000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case
Also known as: 046135607899, LEDRT8R3A5000UD940, SYLLEDRT8R3A5000UD
Specifications
| Lumens: | 5000 |
| Diameter: | 8 in |
| Wattage: | 57 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000 |
| Wattage: | 57 |
| Dimmable: | Yes |
| Diameter: | 8 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |