10W, C7, Incandescent, Clear Indicator Bulb, 120V

Item #: 1619810

Cat #: 10C7/CL-120V

UPC: 046135136368

Company wide:
0 in stock
Documents & Guides
10 Watt, Incandescent, C7 Bulb Shape, Indicator & Appliance Light, Clear Finish, Candelabra Base, 120 Volt, 240 Bulbs Per Case, 10 Bulbs Per Package,

Overview

10 Watt, Incandescent, C7 Bulb Shape, Indicator & Appliance Light, Clear Finish, Candelabra Base, 120 Volt, 240 Bulbs Per Case, 10 Bulbs Per Package,
Also known as: 046135136368, 10C7/CL-120V, SYL10C7CL120V

Specifications

Wattage: 10
Type: Miniature
Shape: C7 (Candle)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 10
Shape: C7 (Candle)
Color Temperature: 2850 (Warm White)
Light Technology: Incandescent
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)