LED Downlight, 8", 92 Watt, 8000 Lumen, 3500K, 120-277V

Item #: 1619801

Cat #: LEDRT88000835

UPC: 046135797552

Company wide:
0 in stock
Documents & Guides
LED Downlight, 8 Inch Diameter, 92 Watt, 8000 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 2 per Case *Sylvania Product Code 79755* *Sylvania Part # 79755*

Overview

LED Downlight, 8 Inch Diameter, 92 Watt, 8000 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 2 per Case *Sylvania Product Code 79755* *Sylvania Part # 79755*
Also known as: 046135797552, LEDRT88000835, SYLLEDRT88000835

Specifications

Mounting: Recessed
Lumens: 8000
Diameter: 8 in
Color: White
Wattage: 92
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 8 in
Wattage: 92
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 8000
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277