LED Downlight, 8", 92 Watt, 8000 Lumen, 3000K, 120-277V

Item #: 1619799

Cat #: LEDRT88000830

UPC: 046135797545

Company wide:
0 in stock
Documents & Guides
LED Downlight, 8 Inch Diameter, 92 Watt, 8000 Lumen, 3000K, 82 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 2 per Case *Sylvania Product Code 79754* *Sylvania Part # 79754*

Overview

LED Downlight, 8 Inch Diameter, 92 Watt, 8000 Lumen, 3000K, 82 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 2 per Case *Sylvania Product Code 79754* *Sylvania Part # 79754*
Also known as: 046135797545, LEDRT88000830, SYLLEDRT88000830

Specifications

Mounting: Recessed
Lumens: 8000
Color Temperature: 3000 (Warm White)
Diameter: 8 in
Color: White
Wattage: 92
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3000 (Warm White)
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 8000
Diameter: 8 in
Wattage: 92
Light Technology: LED
Volts AC Range: 120 - 277