BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20', 12VDC

Item #: 1619798
Cat #: BA-M-PL-SQ-865
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20 Foot, 12 Volt DC, 40 LED Modules,

Overview

BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20 Foot, 12 Volt DC, 40 LED Modules,
Also known as: BA-M-PL-SQ-865, SYLBAMPLSQ865

Specifications

Color Temperature: 6500 (Daylight)
Length: 20 ft
Volts DC: 12
Light Technology: LED
Color Temperature: 6500 (Daylight)
Volts DC: 12
Length: 20 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)