This product has been discontinued.

LED Module, 8", 40W, 120/277V, 3500K
Item #: 1619789
Cat #: LED/RT8/3000/935
UPC: 046135726262
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Module, 8 Inch, 40 Watt, 120-277 Volt, Lumens: 3500, CRI: 90, Color Temperature: 3500K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72626
Overview
LED Module, 8 Inch, 40 Watt, 120-277 Volt, Lumens: 3500, CRI: 90, Color Temperature: 3500K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72626
Also known as: 046135726262, LED/RT8/3000/935, SYLLEDRT83000935
Specifications
| Type: | Module |
| Wattage: | 40 |
| Diameter: | 8 in |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Module |
| Diameter: | 8 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Wattage: | 40 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |