
Incandescent Bulb, Rough Service, A19, 100W, 120V, Frosted
Item #: 1619787
Cat #: 100A/RS/RP/1-120V
UPC: 046135129971
Call for price
Company wide:
0
in stock
Documents & Guides
Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 12997
Overview
Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 12997
Also known as: 046135129971, 100A/RS/RP/1-120V, SYL100ARSRP1120V
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Frosted |
| Lumens: | 1260 |
| Color Temperature: | 2850 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 1260 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Incandescent |
| Wattage: | 100 |
| Color: | Frosted |
| Color Temperature: | 2850 (Warm White) |
| Shape: | A19 (Arbitrary) |